Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO32/V35/ECO
Zoro # G305393224
product price: $110.99
/pk 30, $3.70/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 32W
- Length 48 in
- Bulb Color Temp. 3500 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/V35/ECO
- Zoro # G305393224
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- AMERICAN LIGHTING High Output Trulux Ip54 24V 3000K 100 Foot Reel w/3 Conkits 4.6 Watts (HTL-WW-100)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- ILC Replacement for Ushio 1002283 replacement light bulb lamp (1002283 USHIO)
- SYLVANIA Sylvania CF13DS/835/ECO 13w W/ GX23 Base, 3500K, 2-Pin CFL Bulb (21137)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- Sylvania Fluorescent Light Bulbs