Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO32/850/ECO
Zoro # G805393267
product price: $135.99
/pk 30, $4.53/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 32W
- Bulb Color Temp. 5000 K
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/850/ECO
- Zoro # G805393267
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 5000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- ILC Replacement for Philips 12428 replacement light bulb lamp (12428 PHILIPS)
- ILC Replacement for Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V SYLVANIA)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO25/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- ILC Replacement for OSRAM SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO OSRAM SYLVANIA)
- Sylvania Fluorescent Light Bulbs