Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO32/841/ECO
Zoro # G905393020
product price: $128.99
/pk 30, $4.30/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 32W
- Bulb Color Temp. 4100 K
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/841/ECO
- Zoro # G905393020
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- GROZ Site Lamp, LED, Rechargeable, 9W (55036)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- SUNSHINE LIGHTING Sunlite FDL22/50K 22 Watt FDL 2-Pin Quad Tube GX32D-2 Base, Super White (05755-SU)
- Sylvania Fluorescent Light Bulbs