Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO32/835/ECO
Zoro # G705393015
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 32W
- Bulb Color Temp. 3500 K
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # FO32/835/ECO
- Zoro # G705393015
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Bulb Color Temp. | 3500 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 100L USB Rechargeable Mini Zoom Flashlight/Area Light (41-4380)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/HO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/865/XP/ECO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/E/835/ECO)
- ILC Replacement for Philips Pl-t26w/827/4p/alto replacement light bulb lamp (PL-T26W/827/4P/ALTO PHILIPS)
- Sylvania Fluorescent Light Bulbs