Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO32/25W/841/XP/SS
Zoro # G705393077
product price: $179.99
/pk 30, $6.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 25W
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/25W/841/XP/SS
- Zoro # G705393077
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 25W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- SATCO 7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V (S3866)
- ILC Replacement for Sylvania 69740 (69740 SYLVANIA)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Ge General Electric G.E 42729 (42729)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20318)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA CFL, 18 W, T4, 2-Pin (G24d-2) (21109)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/XL/SPX50/HL/ECO)
- Sylvania Fluorescent Light Bulbs