Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO28/841/XP/SS
Zoro # G705393138
product price: $160.99
/pk 30, $5.37/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 28W
- Bulb Color Temp. 4100 K
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO28/841/XP/SS
- Zoro # G705393138
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 28W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 40K (S29833)
- STREAMLIGHT Lamp Assembly, Xenon Lamp, .76/2.8 (33004)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20314)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/835)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/E/827)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- ILC Replacement for Sylvania L36w/62 replacement light bulb lamp (L36W/62 SYLVANIA)
- Sylvania Fluorescent Light Bulbs