Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO25/841/ECO
Zoro # G105393134
product price: $129.99
/pk 30, $4.33/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 25W
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO25/841/ECO
- Zoro # G105393134
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 36 in |
Details
Bulb Shape | T8 |
Watts | 25W |
Bulb Color Temp. | 4100 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- ILC Replacement for Perko 846 replacement light bulb lamp (846 PERKO)
- ILC Replacement for Orbitec OR 1393 replacement light bulb lamp (OR 1393 ORBITEC)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/835)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- SYLVANIA T8 Fluorescent 24Pk (FO17/827/LS/ECO/2/24)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830/XP/ECO)
- ILC Replacement for Osram Sylvania Fo96/741/eco replacement light bulb lamp, 24PK (FO96/741/ECO OSRAM SYLVANIA)
- Sylvania Fluorescent Light Bulbs