Shop All Fluorescent Light Bulbs
Sylvania
T5 Fluorescent 40Pk
Mfr # FP54/850/HO/ECO
Zoro # G605393047
product price: $186.99
/pk 40, $4.67/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP54/850/HO/ECO
- Zoro # G605393047
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 54W |
Bulb Color Temp. | 5000 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT627NY)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/835/HO/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/841 ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Sylvania, Dulux L 18W/840 (DULUX L 18W/840)
- Sylvania Fluorescent Light Bulbs