Shop All Fluorescent Light Bulbs
Sylvania
T5 Fluorescent 40Pk
Mfr # FP54/830/HO/ECO
Zoro # G405393056
product price: $183.99
/pk 40, $4.60/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP54/830/HO/ECO
- Zoro # G405393056
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 54W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion Led Hl Rechargeable Flashlight, Flashlight Only (STL74750)
- ILC Replacement for Panasonic Bfg15le/a-c replacement light bulb lamp (BFG15LE/A-C PANASONIC)
- BODINE Lighting Ballast, 2-13/32" W x 1-1/2 H (BSL17C-C2 Type 1)
- METALUX Trn Fstnr 1/4 (1/4-TN-FSTN-U)
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SYLVANIA CFL, 18 W, T4, 2-Pin (G24d-2) (21109)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Ge General Electric G.E 97551 (97551)
- Sylvania Fluorescent Light Bulbs