Shop All Fluorescent Light Bulbs
Sylvania
T5 Fluorescent 40Pk
Mfr # FP28/835/ECO
Zoro # G205393096
product price: $161.99
/pk 40, $4.05/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP28/835/ECO
- Zoro # G205393096
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 46 in |
Details
Bulb Shape | T5 |
Watts | 28W |
Bulb Color Temp. | 3500 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 200ps30/rs/tf replacement light bulb lamp (200PS30/RS/TF PHILIPS)
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- SATCO 25 W G30 Incandescent - Gloss White - 2500 Hours - 150L - Medium Base - 120V (S3653)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- SYLVANIA U-Shaped Fluorescent, 32 W, T8, G13 (22052)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/841)
- SIGNIFY Philips 3000005 15W T12 1.5 Dia. x 18 in. Soft White Fluorescent Bulb Linear; 800 Lumens - Pack of 6 (3000005)
- Sylvania Fluorescent Light Bulbs