Shop All Fluorescent Light Bulbs
Sylvania
T5 Fluorescent 40Pk
Mfr # FP21T5/830
Zoro # G905393259
product price: $172.99
/pk 40, $4.32/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Watts 21W
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FP21T5/830
- Zoro # G905393259
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 34 in |
Details
Bulb Shape | T5 |
Watts | 21W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- KEYSTONE 100 Watt High Pressure Sodium(HPS) Ballast Kit, HPS-100X-Q-KIT (HPS-100X-Q-KIT)
- ILC Replacement for DAMAR 04123C (04123C DAMAR)
- ILC Replacement for GE General Electric G.E F24w/t5/835/ho replacement light bulb lamp (F24W/T5/835/HO GE GENERAL ELECTRIC G.E)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/841)
- ILC Replacement for Sylvania Cf7ds/827/eco replacement light bulb lamp, 2PK (CF7DS/827/ECO SYLVANIA)
- Sylvania Fluorescent Light Bulbs