Shop All Radios
Sylvania
Sylvania SRCD212-CREME Retro Style Portable CD Radio Boom Box; Creme
Mfr # SRCD212-CREME
Zoro # G304154772
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Sylvania Retro Style Portable CD Radio Boom Box is a top loading CD player with a leather carrying handle, alarm clock, built-in AM/FM radio and LED display. This ivory colored boombox is compatible with CD/CD-R/RW discs, offers programmable track memory and includes an aux input to connect your MP3 player, cell phone or other external device.
Features- Vertical CD player
- Chrome plating
- Leather carrying handle
- AM/FM analog radio
- Alarm clock
- 3.5mm aux input
- 1W x 2 output
- Operates AC or requires 6 C batteries
- Color: Creme
- Audio Input Type: 3.5mm Stereo Jack
- Aux Port Available: Yes
- Battery Backup: Yes
- FM Radio Yes/No: Yes
- Volume Control Yes/No: Yes
- Power Source: AC Adapter, Battery
- Height: 5 in.
- Length: 10 in.
- Width: 8.2500 in.
- No. of Batteries Required to Power Product: 6
- Battery Size: C
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Yuasa #YUAM229Ay (YB9A-A21)
- ILC Replacement for Tomtom XXL (XXL TOMTOM)
- ILC Replacement for Kodak Movie Deck 457 replacement light bulb lamp (MOVIE DECK 457 KODAK)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- MIDLAND RADIO Weather Radio, Black, Channels AM/FM, NOA (WR400)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- MAKITA XGT Bluetooth Job Site Radio (GRM03)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- Sylvania Radios