Shop All Radios
Sylvania
Sylvania SRCD211-RED Retro Portable CD Radio Boombox; Red
Mfr # SRCD211-RED
Zoro # G104154767
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Take this SylvaniaRetro Portable CD Radio Boombox to school, the beach, or anywhere you go. The auxiliary input allows you to play music from any audio device. You’ll be able to enjoy any of your favorite throwbacks with the top-loading CD player with LED display, or any of your favorite new music with the AM/FM radio. This boombox is extremely lightweight so you can bring it anywhere.
Features- Portable CD radio boombox
- AC/DC operated
- CD player
- Auxiliary input
- LED display
- Built-in FM antenna
- AM/FM analog radio
- Built-in stereo speakers
- Volume control
- Programmable tracks
- Color: Red
- Output: 0.8 watts x 2
- Height: 9 in.
- Length: 5 in.
- Width: 10 in.
- No. of Batteries Required to Power Product: 6
- Battery Size: C
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Vlt-xd8600lp Lamp & Housing (VLT-XD8600LP LAMP & HOUSING MITSUBISHI)
- COMMSCOPE Replacement for Commscope 78eznm (78EZNM COMMSCOPE)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSD10S-B)
- ILC Replacement for V Tech Bt266342 (BT266342 V TECH)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING IVISA50LIGHT 50 Light Portable PA System and iPod Player (IVISA50LIGHT)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- PROPAC DYNAMO 4in1 FLASHLIGHT Radio (D5029-PP)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- NAKAMICHI DVD Single Din AM & FM Bluetooth (NQ921B)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- FIVEGEARS 12 in. Red 8 Gauge 60 amp Maxi Fuse Holder Bulk (FI981590)
- Sylvania Radios