Shop All LED Retrofit Kits
Sylvania
Slim Microdisk, LED, 2700K, 4" Size, 600 lm
Mfr # 65667
Zoro # G304223447
product price: $21.25
/ea
Sold in multiples of 4 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 4 in
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 65667
- Zoro # G304223447
- UPC # 046135656675
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 3/16 in |
Overall Height | 3/4 in |
Description
Slim Microdisk, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 4 in, Maximum Wattage 8.5 W, Light Output 600 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 3/4 in, Lighting Technology LED, Outside Diameter 5 3/16 in, Compliance Type CA Title 24, Ceiling Opening Required 6 5/16 in, Dimmable Yes, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- JANDORF Ceiling Kit, Twin Cluster (C60223)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- AFX Olden LED Outdoor Flush Mount, 10", Black Finish, White Glass Shade (RFKIT32AJ)
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- NICOR NICOR DLG56-10-120-4K-WH 1064 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-4K-WH)
- Sylvania LED Retrofit Kits