Shop All Recessed Lighting Trims
Sylvania
RT561A725ST9SC3BAWHE26
Mfr # 62869
Zoro # G010081089
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 50,000 hr
- Voltage 120V AC
- Fixture Type Retrofit
- Socket Type E26
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 62869
- Zoro # G010081089
- UPC # 046135628696
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Outside Diameter | 7 3/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 2 3/4 in |
Details
Rated Life | 50,000 hr |
Voltage | 120V AC |
Fixture Type | Retrofit |
Socket Type | E26 |
Color Rendering Index | 90 |
Item | LED Trim |
Lighting Certification | ENERGY STAR |
Color Temperature | 2700K |
Standards | CEC, cULus, FCC, RoHS Compliant |
Dimmable | Yes |
Trim Color | White |
Minimum Operating Temperature | -4 Degrees F |
Compliance Type | CA Title 20, CA Title 24 |
Light Output | 725 lm |
Includes Trim | Yes |
Includes Baffle | Yes |
Maximum Operating Temperature | 104 Degrees F |
Environmental Rating | Wet Location Rated |
Dimming Method | Phase Cut |
Maximum Wattage | 8 W |
Description
LED Trim, Color Temperature 2700K, Light Output 725 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 7 3/8 in, Overall Height 2 3/4 in, Compliance Type CA Title 20, CA Title 24, Voltage 120V AC, Dimming Method Phase Cut, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Includes Baffle Yes, Includes Trim Yes, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- ILC Replacement for Howard Ep3/32is/mv/mc/he (EP3/32IS/MV/MC/HE HOWARD)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- BUYERS PRODUCTS 32 Inch 16,200 Lumen LED Clear Combination Spot-Flood Light Bar (1492163)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- ELCO LIGHTING 6 Adjustable Sloped Baffle with Socket Bracket Trim" (EL622KBZ)
- ELCO LIGHTING 5 Reflector Trim with Metal Splay" (EL521B)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- JESCO LIGHTING GROUP Line Voltage Aperture Cone Trim 5 in. Polished Brass Finish With White Trim (TM5510PBWH)
- HALO Halo 3008722 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008722)
- Sylvania Recessed Lighting Trims