Shop All Recessed Lighting Trims
Sylvania
RT561A700ST927SMWHE26
Mfr # 62860
Zoro # G010081041
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Retrofit
- Socket Type E26
- Color Rendering Index 90
- Color Temperature 2700K
- Trim Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 62860
- Zoro # G010081041
- UPC # 046135628603
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Overall Height | 2 3/4 in |
Manufacturer Warranty Length | 3 yr |
Outside Diameter | 7 3/8 in |
Details
Fixture Type | Retrofit |
Socket Type | E26 |
Color Rendering Index | 90 |
Color Temperature | 2700K |
Item | LED Trim |
Trim Color | White |
Dimmable | Yes |
Voltage | 120V AC |
Rated Life | 25,000 hr |
Standards | CEC, cULus, FCC, RoHS Compliant |
Lighting Certification | ENERGY STAR |
Maximum Wattage | 8 W |
Maximum Operating Temperature | 104 Degrees F |
Light Output | 700 lm |
Dimming Method | Phase Cut |
Minimum Operating Temperature | -4 Degrees F |
Environmental Rating | Wet Location Rated |
Compliance Type | CA Title 20, CA Title 24 |
Description
LED Trim, Color Temperature 2700K, Light Output 700 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 7 3/8 in, Overall Height 2 3/4 in, Compliance Type CA Title 20, CA Title 24, Voltage 120V AC, Dimming Method Phase Cut, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- ILC Replacement for Thermo Fisher Scientific Quantstudio 7 replacement light bulb lamp (QUANTSTUDIO 7 THERMO FISHER SCIENTIFIC)
- ILC Replacement for Green Energy 10463-gel replacement light bulb lamp (10463-GEL GREEN ENERGY)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- PROGRESS LIGHTING 5" Recessed Shower Trim for 5" Housing P851-ICAT (P867WL-28)
- ELCO LIGHTING 5 Shower Trim with Diffused Dome Lens" (EL514SH)
- ELCO LIGHTING 6 Sloped Baffle with Coil Springs Trim" (EL622W)
- ELCO LIGHTING 5 Shower Trim with Fresnel Lens and Reflector" (EL5113W)
- JESCO LIGHTING GROUP 6 in. Flat Shower Recessed Lighting Trim- White (TM616WH)
- Sylvania Recessed Lighting Trims