Shop All LED Retrofit Kits
Sylvania
RT561A1200ST9SC3SMWHE26
Mfr # 62872
Zoro # G311130981
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 5/6 in
- Socket Type E26
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 62872
- Zoro # G311130981
- UPC # 046135628726
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 5/6 in |
Overall Height | 2 3/4 in |
Outside Diameter | 7 3/8 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | LED Trim |
Socket Type | E26 |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Voltage | 120V AC |
Color Temperature | 2700K |
Rated Life | 50,000 hr |
Standards | CEC, cULus, FCC, RoHS Compliant |
Color Rendering Index | 90 |
Maximum Operating Temperature | 104 Degrees F |
Compliance Type | CA Title 20, CA Title 24 |
Maximum Wattage | 13 W |
Dimming Method | Phase Cut |
Fixture Type | Retrofit |
Light Output | 1,200 lm |
Trim Color | White |
Minimum Operating Temperature | -4 Degrees F |
Environmental Rating | Wet Location Rated |
Includes Trim | Yes |
Series | RT4 |
Description
LED Trim, Nominal Size 5/6 in, Color Temperature 2700K, Light Output 1,200 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 7 3/8 in, Overall Height 2 3/4 in, Compliance Type CA Title 20, CA Title 24, Voltage 120V AC, Dimming Method Phase Cut, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Includes Trim Yes, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- ILC Replacement for Osram Sylvania 41930sp replacement light bulb lamp (41930SP OSRAM SYLVANIA)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- HALO RETROFIT KT WH 4""W 11.7W (RL4099S1EWHR)
- KEYSTONE CCT Tunable Circular LED Kit, KT-RKIT20PS-8CP-8CSC-VDIM (KT-RKIT20PS-8CP-8CSC-VDIM)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- SATCO SATCO 15WLED/5-6/SQ/50K/120V 5in/6in LED Square Trim Downlight Retrofit, 15W, 1000 Lum, 5000K (S29773)
- Sylvania LED Retrofit Kits