Shop All Recessed Lighting Trims
Sylvania
RT561A1200ST9SC3BAWHE26
Mfr # 62873
Zoro # G610081076
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Standards CEC, cULus, FCC, RoHS Compliant
- Rated Life 50,000 hr
- Trim Color White
- Socket Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 62873
- Zoro # G610081076
- UPC # 046135628733
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Overall Height | 2 3/4 in |
Outside Diameter | 7 3/8 in |
Manufacturer Warranty Length | 5 yr |
Details
Voltage | 120V AC |
Standards | CEC, cULus, FCC, RoHS Compliant |
Rated Life | 50,000 hr |
Trim Color | White |
Socket Type | E26 |
Item | LED trim |
Color Rendering Index | 90 |
Color Temperature | 2700K |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Fixture Type | Retrofit |
Maximum Wattage | 13 W |
Includes Baffle | Yes |
Minimum Operating Temperature | -4 Degrees F |
Environmental Rating | Wet Location Rated |
Dimming Method | Phase Cut |
Compliance Type | CA Title 20, CA Title 24 |
Maximum Operating Temperature | 104 Degrees F |
Light Output | 1,200 lm |
Includes Trim | Yes |
Description
LED trim, Color Temperature 2700K, Light Output 1,200 lm, Color Rendering Index 90, Trim Color White, Dimmable Yes, Outside Diameter 7 3/8 in, Overall Height 2 3/4 in, Compliance Type CA Title 20, CA Title 24, Voltage 120V AC, Dimming Method Phase Cut, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Includes Baffle Yes, Includes Trim Yes, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- ILC Replacement for BUG Buster Bb-40l replacement light bulb lamp (BB-40L BUG BUSTER)
- ILC Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp (60PAR38/HAL/FL25 130V PHILIPS)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34190-4PK)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ELCO LIGHTING 6 Super Sloped Reflector Trim" (EL606B)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- APOSITOS 2 in. LED Miniature Trimmed Recessed Downlight with Gimbal Trim White (AP3005738)
- ELCO LIGHTING 8 CFL Vertical Cross Blade Reflector" (EL881C)
- ELCO LIGHTING 3 Die-Cast Adjustable Baffle Trim" (EL2693W)
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- Sylvania Recessed Lighting Trims