Shop All Headsets
Sylvania
Rocker Gaming Chair with Built-in Speakers, Bluetooth and Gaming Headset
Mfr # SCH205-HP
Zoro # G002174348
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 16-1/2 in
- Color Black
- Includes Gaming chair, gaming headset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18 in |
Width | 16-1/2 in |
Details
Color | Black |
Includes | Gaming chair, gaming headset |
Description
This Sylvania Rocker Gaming Chair with Built-in Speakers, Bluetooth, and Gaming Headset is ideal for mobile gaming, web surfing, listening to music, or watching TV. The chair's 2 built-in speakers provide an immersive entertainment experience. You can even wirelessly stream your favorite music from any Bluetooth-enabled device. This chair is padded and vented to keep you comfortable and will support up to 250 lbs. Play your favorite games for hours with this comfortable gaming chair. It's the ideal gift for the gamer in your life! The included Gaming Headset has overstuffed earpads for fatigue-free gaming, dual inline volume controls for separate chat and game sounds, and a high-performance, echo-free boom microphone that stays where you set it. This gaming chair with added headset is the ideal gift for the gamer in your life!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE IMR18350 Battery for EC11, MT10C (IMR18350)
- ILC Replacement for Cardinal Medical Products 05-cjb-722 (05-CJB-722 CARDINAL MEDICAL PRODUCTS)
- RITRON Wireless Intercom, UHF, Black, 700mW (RQX-417-BLK)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8J)
- ADESSO Mono Aural Usb Headset W Mic (XtreamP1)
- ADESSO Usb Wired Headset W Mic (XtreamP2)
- SPRACHT ZuM Maestro USB Softphone Headset, Monaural, Over-the-Head, Black (HS3010)
- INNOVERA Monaural Over The Head Bluetooth Headset, Black/Silver (70002)
- ROADKING Premium Convertible Bluetooth Headset (RKING4000)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- VTECH HEADSET, CORDLESS, SR/BK (VTEIS6200)
- Sylvania Headsets