Shop All LED Retrofit Kits
Sylvania
Retrofit Trim, LED, 3000K, 700 lm, 9 W
Mfr # 65687
Zoro # G104223463
product price: $44.99
/ea
Sold in multiples of 4 for $179.96
$179.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 4 in
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 65687
- Zoro # G104223463
- UPC # 046135656873
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 1/2 in |
Details
Item | LED Retrofit Trim |
Light Technology | LED |
Lighting Technology | LED |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Voltage | 120-277 V AC |
Color Temperature | 3000K |
Rated Life | 50,000 hr |
Standards | cETLus, ENERGY STAR, FCC, RoHS Compliant |
Color Rendering Index | 90 |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Environmental Rating | Wet Location Rated |
Maximum Operating Temperature | 104 Degrees F |
Light Output | 700 lm |
Ceiling Type | Flat Ceiling |
Ceiling Opening Required | 4 5/16 in |
Maximum Wattage | 9 W |
IC Rating | IC |
Compliance Type | CA Title 24 |
Minimum Operating Temperature | -4 Degrees F |
Description
LED Retrofit Trim, Ceiling Type Flat Ceiling, Nominal Size 4 in, Maximum Wattage 9 W, Light Output 700 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120-277 V AC, Lighting Technology LED, IC Rating IC, Outside Diameter 5 1/2 in, Compliance Type CA Title 24, Ceiling Opening Required 4 5/16 in, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- HALO Adjustable Gimbal, 5060 (5060P)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- ILC Replacement for Bulbrite Fml-27 replacement light bulb lamp (FML-27 BULBRITE)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- STRAITS Plug & Play 4ft T5 Tubes-25w-5000K-Frost-G5 (11051835)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- Sylvania LED Retrofit Kits