Shop All LED Retrofit Kits
Sylvania
Retrofit Trim, LED, 2700K, 6" Size, 900 lm
Mfr # 65688
Zoro # G804223459
product price: $33.25
/ea
Sold in multiples of 4 for $133.00
$133.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 6 in
- Lighting Technology LED
- Voltage 120-277 V AC
- Color Temperature 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 65688
- Zoro # G804223459
- UPC # 046135656880
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Outside Diameter | 7 3/8 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 4 in |
Details
Item | LED Retrofit Trim |
Light Technology | LED |
Lighting Technology | LED |
Voltage | 120-277 V AC |
Color Temperature | 2700K |
Rated Life | 50,000 hr |
Standards | cETLus, ENERGY STAR, FCC, RoHS Compliant |
Color Rendering Index | 90 |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Maximum Operating Temperature | 104 Degrees F |
Environmental Rating | Wet Location Rated |
Dimming Method | 0-10V |
Ceiling Type | Flat Ceiling |
Ceiling Opening Required | 6 1/16 in |
Minimum Operating Temperature | -4 Degrees F |
Light Output | 900 lm |
IC Rating | IC |
Compliance Type | CA Title 24 |
Description
LED Retrofit Trim, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 900 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 4 in, Lighting Technology LED, IC Rating IC, Outside Diameter 7 3/8 in, Compliance Type CA Title 24, Ceiling Opening Required 6 1/16 in, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED C6 BLUE 100CT (47952-71)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- ILC Replacement For EIKO DK618W125950D120WB LED FIXTURES 4PK (4PAK:WX-DRWV-8)
- LIGHT EFFICIENT DESIGN LED, 30 W, BR30, Medium Screw (E26) (LED-8054E40-G2)
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- Sylvania LED Retrofit Kits