Shop All LED Retrofit Kits
Sylvania
Retrofit Trim, LED, 2700K, 4" Size, 700 lm
Mfr # 65686
Zoro # G204223455
product price: $27.55
/ea
Sold in multiples of 4 for $110.20
$110.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 4 in
- Lighting Technology LED
- Dimmable Yes
- Voltage 120-277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 65686
- Zoro # G204223455
- UPC # 046135656866
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 1/2 in |
Details
Light Technology | LED |
Item | LED Retrofit Trim |
Lighting Technology | LED |
Dimmable | Yes |
Voltage | 120-277 V AC |
Color Temperature | 2700K |
Rated Life | 50,000 hr |
Color Rendering Index | 90 |
Standards | cETLus, ENERGY STAR, FCC, RoHS Compliant |
Fixture Type | New Construction |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Minimum Operating Temperature | -4 Degrees F |
Environmental Rating | Wet Location Rated |
Compliance Type | CA Title 24 |
IC Rating | IC |
Dimming Method | 0-10V |
Light Output | 700 lm |
Maximum Operating Temperature | 104 Degrees F |
Ceiling Type | Flat Ceiling |
Ceiling Opening Required | 4 5/16 in |
Description
LED Retrofit Trim, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 4 in, Light Output 700 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120-277 V AC, Lighting Technology LED, IC Rating IC, Outside Diameter 5 1/2 in, Compliance Type CA Title 24, Ceiling Opening Required 4 5/16 in, Dimmable Yes, Dimming Method 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- SYLVANIA Retrofit Trim, LED, 2700K, 6" Size, 900 lm (65688)
- ILC Replacement For SATCO S11259 (S11259)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- NICOR LIGHTING Nicor Lighting DLR565081202KWH 5-6 in. 915 Lumens LED Recessed Can Round Downlight - White (DLR565081202KWH)
- Sylvania LED Retrofit Kits