Shop All HID Light Bulbs
Sylvania
Quartz Metal Halide HID Bulb, 100W, 3000K
Mfr # MP100/U/MED
Zoro # G1495108
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI
- Bulb Dia. 2 1/10 in
- Bulb Beam Angle 360 Degrees
- Shatter-Resistant No
- Color Rendering Index 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # MP100/U/MED
- Zoro # G1495108
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Bulb Dia. | 2 1/10 in |
Overall Length | 5 3/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/10 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 75, Color Temperature 3000K, Lumens 8,500 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 100V, Watts 100 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M90/O, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Incandescent Remodel Housing 6-in, 120 V (IC22R)
- ILC Replacement for Osram Sylvania 58953 replacement light bulb lamp (58953 OSRAM SYLVANIA)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- SYLVANIA High Pressure Sodium 6Pk (LU1000)
- SYLVANIA Quartz Metal Halide HID Bulb, 175W, 4000K (M175/U/ED28)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Coated White Finish (S4834)
- SYLVANIA Ceramic Metal Halide HID Bulb, 35W, 2940K (MC39T6/U/G12/830)
- SYLVANIA High Pressure Sodium 20Pk (LU150/55/ECO)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- Sylvania HID Light Bulbs