Shop All DVD Players
Sylvania
Portable 11.6" DVD Player
Mfr # SDVD1256
Zoro # G0430264
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Aspect Ratio 1899-12-30
- Product Type Portable DVD Player
- Battery Chemistry Lithium Polymer (Li-Polymer)
- Battery Run Time 2.50 Hour
- Screen Size 11.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # SDVD1256
- Zoro # G0430264
- UPC # 58465795412
- Country of Origin China
- Category DVD Players
Dimensions
Screen Size | 11.6" |
Details
Aspect Ratio | 1899-12-30 |
Product Type | Portable DVD Player |
Battery Chemistry | Lithium Polymer (Li-Polymer) |
Battery Run Time | 2.50 Hour |
Description
Enjoy your movies on the go with Sylvania's 11.6Portable DVD Player. Enjoy an 11.6-in. screen that is compatible with most formats and has multiple language and subtitle settings. Includes car cord and AC adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3gen Dermlite PRO Battery (DERMLITE PRO)
- RAYOVAC Lantern Battery, Industrial, 6V, Screw Term (945)
- DURACELL Battery, 223, Lithium, 6V (DL223ABPK)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BS156167)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC Support (GP65NG60)
- MAXELL DVD Lens Cleaner (190059)
- EZ DUPE Blue-Ray Duplicator, 3-Copy (BR03PIB)
- LG ELECTRONICS GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NS60)
- Sylvania DVD Players