Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 40W, 3150 lm, 3500K
Mfr # FT40DL/835/RS/ECO
Zoro # G8180535
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type 4-Pin (2G11)
- Wattage Equivalency 180W INC
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FT40DL/835/RS/ECO
- Zoro # G8180535
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 22.67 in |
Bulb Dia. | 3/4 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number FT40DL/835/RS/ECO, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 180 W, Lumens 3,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 40 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Rapid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- ILC Replacement for Lycian Midget 2K #1207 replacement light bulb lamp (MIDGET 2K #1207 LYCIAN)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- ILC Replacement for GE General Electric G.E F24bx/830 replacement light bulb lamp (F24BX/830 GE GENERAL ELECTRIC G.E)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- SYLVANIA Fluorescent, 8 W, T5, Miniature Bi-Pin (G5) (F8T5/CW 25/CS)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- ILB GOLD Cfl Triple Twin Medium Base Fluorescent Bulb, Replacement For Donsbulbs SLS20 (SLS20)
- Sylvania Fluorescent Light Bulbs