Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 40W, 3150 lm, 3000K
Mfr # FT40DL/830/RS/ECO
Zoro # G8182048
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type 4-Pin (2G11)
- Wattage Equivalency 180W INC
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FT40DL/830/RS/ECO
- Zoro # G8182048
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 22 3/8 in |
Bulb Dia. | 3/4 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number FT40DL/830/RS/ECO, Bulb Shape T5, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 180 W, Lumens 3,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 40 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Rapid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540/927CA/FIL/3/RP)
- FEIT ELECTRIC Led A19 E26 Sw 25W 4Pk (A250/82710KLED4)
- ILC Replacement for Sylvania Fm13/835 replacement light bulb lamp (FM13/835 SYLVANIA)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/835/ECO)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20318)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SYLVANIA CFL, 18 W, T5, 4-Pin (2G11) (20587)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO/SL)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco replacement light bulb lamp, 25PK (F32T8/C50/ECO GE GENERAL ELECTRIC G.E)
- Sylvania Fluorescent Light Bulbs