Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 32W, 2400 lm, 4100K
Mfr # CF32DT/E/IN/841/ECO
Zoro # G8179835
Sold in multiples of 50 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-3)
- Wattage Equivalency 150W INC
- Watts 32 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # CF32DT/E/IN/841/ECO
- Zoro # G8179835
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 5 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number CF32DT/E/IN/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 150 W, Lumens 2,400 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 100V AC, Watts 32 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- ILC Replacement for GE General Electric G.E 620ps40p 120v replacement light bulb lamp (620PS40P 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Venture Lighting Ms400w/c/bu/ps replacement light bulb lamp (MS400W/C/BU/PS VENTURE LIGHTING)
- ILC Replacement for Duralamp Gr10q/4pin/21w/27k replacement light bulb lamp (GR10Q/4PIN/21W/27K DURALAMP)
- SYLVANIA Sylvania Compact Fluorescent Pin Based CF26DD/E/835/ECO T4x2 Bulb (20673)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/841/XP/SS/ECO3)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835/6/ECO)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps TLD15W/33 (TLD15W/33)
- Sylvania Fluorescent Light Bulbs