Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 26W, 1710 lm, 4100K
Mfr # CF26DD/E/841/ECO
Zoro # G8180410
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (G24q-3)
- Wattage Equivalency 100W INC
- Watts 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF26DD/E/841/ECO
- Zoro # G8180410
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-3), Bulb Finish Frosted, Trade Number CF26DD/E/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,710 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-888)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/841/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- SYLVANIA Sylvania Compact Fluorescent Pin Based CF26DD/E/835/ECO T4x2 Bulb (20673)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/827/ECO)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- Sylvania Fluorescent Light Bulbs