Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 26W, 1710 lm, 4100K
Mfr # CF26DD/841/ECO
Zoro # G8180830
product price: $3.99
/ea
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G24d-3)
- Wattage Equivalency 100W INC
- Watts 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF26DD/841/ECO
- Zoro # G8180830
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 3/4 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-3), Bulb Finish Frosted, Trade Number CF26DD/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,710 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 6 3/4 in, Rated Life 10,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 12-Pack (LR23756-12PK)
- GE LAMPS GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb (LU1000/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Philips 42267-5 (42267-5)
- Sylvania Fluorescent Light Bulbs