Shop All Fluorescent Linear Lamps
Sylvania
Plug-In CFL Bulb, 26W, 1710 lm, 2700K
Mfr # CF26DD/E/827/ECO
Zoro # G1016396
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life 20,000 hr
- Wattage Equivalency 100W INC
- Overall Bulb Base Type 4-Pin
- Watts 26 W
- Lumens 1,710 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF26DD/E/827/ECO
- Zoro # G1016396
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 6 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-3), Bulb Finish Frosted, Trade Number CF26DD/E/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,710 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21759)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (20928)
- SYLVANIA Linear Fluorescent Bulb, 4 ft Nominal Lg, T8, 32 W Watt, 4100K, 2,950 lm Light Output (FO32/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/841/XP/SS/ECO3)
- ILC Replacement for DRI Steem 406601-024 replacement light bulb lamp (406601-024 DRI STEEM)
- Sylvania Fluorescent Linear Lamps