Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 26W, 1710 lm, 2700K
Mfr # CF26DD/827/ECO
Zoro # G8180849
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G24d-3)
- Wattage Equivalency 100W INC
- Watts 26 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF26DD/827/ECO
- Zoro # G8180849
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 3/4 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-3), Bulb Finish Frosted, Trade Number CF26DD/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,710 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 6 3/4 in, Rated Life 10,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Regent 20 W Fluorescent Starter (FS-2)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- FLEMING SUPPLY Set of 4 Extension Cord or Christmas Light Reels with Bag (972882AHM)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/835/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/835)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- ILC Replacement for Halco F28t5/830/eco/ic replacement light bulb lamp, 25PK (F28T5/830/ECO/IC HALCO)
- Sylvania Fluorescent Light Bulbs