Shop All Fluorescent Linear Lamps
Sylvania
Plug-In CFL Bulb, 18W, 1150 lm, 4100K
Mfr # CF18DD/E/841/ECO
Zoro # G1016518
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Designation CF18DD/E/841/ECO
- Green Certification or Other Recognition California Energy Commission (CEC) Certified
- Overall Bulb Base Type 4-Pin
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Bulb Primary Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF18DD/E/841/ECO
- Zoro # G1016518
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 5 3/4 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-2), Bulb Finish Frosted, Trade Number CF18DD/E/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 65 W, Lumens 1,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Light Shade Repl Satin Crimp (8124200)
- LEDLENSER Ledlenser Leather Pouch Type D for P6R Signature (880609)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- STREAMLIGHT Stinger 2020 SL-B26 Battery Holder (78106)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (20928)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21779)
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- ILC Replacement for Plusrite Fl24/t5/865/65k-ho replacement light bulb lamp (FL24/T5/865/65K-HO PLUSRITE)
- Sylvania Fluorescent Linear Lamps