Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 18W, 1150 lm, 4100K
Mfr # CF18DD/841/ECO
Zoro # G8180036
product price: $2.85
/ea
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G24d-3)
- Wattage Equivalency 65W INC
- Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF18DD/841/ECO
- Zoro # G8180036
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-3), Bulb Finish Frosted, Trade Number CF18DD/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 65 W, Lumens 1,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 6 in, Rated Life 10,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- ILC Replacement for Lights OF America 9166b replacement light bulb lamp (9166B LIGHTS OF AMERICA)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- METALUX Df 2'X2' Dry Wl Frm Kt (DF-22W-U)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830/XP/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- SYLVANIA Fluorescent Bulb, 28 W, T8, 48 in. L (FO28/841XP/XL/SS/ECO3)
- SYLVANIA Plug-In CFL Bulb, 26W, 1800 lm, 4100K (CF26DT/E/IN/841/ECO)
- ILC Replacement for SYLVANIA F13TT/D835 (F13TT/D835 SYLVANIA)
- Sylvania Fluorescent Light Bulbs