Shop All Fluorescent Light Bulbs
Sylvania
Plug-In CFL Bulb, 18W, 1150 lm, 3500K
Mfr # CF18DD/E/835/ECO
Zoro # G8210224
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (G24q-2)
- Wattage Equivalency 65W INC
- Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF18DD/E/835/ECO
- Zoro # G8210224
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 5 3/4 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-2), Bulb Finish Frosted, Trade Number CF18DD/E/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 65 W, Lumens 1,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- ILC Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp (FV-08VQL4 LED REPLACEMENT PANASONIC)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841/6/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 3500K (CF26DT/E/IN/835/ECO)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/835/XP/SS/ECO3)
- ILC Replacement for Damar Fm13t2/830 Euro Fluorescent replacement light bulb lamp (FM13T2/830 EURO FLUORESCENT DAMAR)
- Sylvania Fluorescent Light Bulbs