Shop All Fluorescent Linear Lamps
Sylvania
Plug-In CFL Bulb, 13W, 900 lm, 2700K
Mfr # CF13DD/E/827/ECO
Zoro # G1016028
original price:
$2.85
5% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 13 W
- Green Certification or Other Recognition California Energy Commission (CEC) Certified
- Bulb Base Type 4-Pin (G24q-1)
- Bulb Primary Application General Purpose
- Light Technology Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # CF13DD/E/827/ECO
- Zoro # G1016028
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 5 1/4 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (G24q-1), Bulb Finish Frosted, Trade Number CF13DD/E/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lectric Lights T13074 replacement light bulb lamp (T13074 LECTRIC LIGHTS)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22138)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/E/841/ECO)
- SYLVANIA Linear Fluorescent Bulb, 4 ft Nominal Lg, T8, 32 W Watt, 4100K, 2,950 lm Light Output (FO32/841/ECO)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (20928)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 050200AR (05-0200A-R)
- Sylvania Fluorescent Linear Lamps