Shop All HID Light Bulbs
Sylvania
Metal Halide HID Bulb, 100W, 4000K
Mfr # M100/U/MED
Zoro # G204067509
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 8,500 lm
- Watts 100 W
- Bulb Base Type Medium Screw (E26)
- Color Temperature 4000K
- Overall Bulb Shape E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # M100/U/MED
- Zoro # G204067509
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Overall Length | 5 3/8 in |
Bulb Dia. | 2 1/10 in |
Description
Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/10 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 65, Color Temperature 4000K, Lumens 8,500 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 100V, Watts 100 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M90/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI, Trade Number M100UMED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Penlight, Alkaline, Yellow, LED (66300)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- SYLVANIA Lamp, 400 W, BT37 Lamp, Mogul E39 Lamp Base, 32,000 Lumens Horizontal, 36,000 Lumens Vertical Lumens (64819)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED37)
- SYLVANIA High Pressure Sodium HID Bulb, 70W, 1900K (LU70/MED)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- ILC Replacement for Satco 80par38/hal/xen/fl replacement light bulb lamp (80PAR38/HAL/XEN/FL SATCO)
- Sylvania HID Light Bulbs