Shop All HID Light Bulbs
Sylvania
Metal Halide 6Pk
Mfr # M400/U/ED37
Zoro # G205393317
product price: $188.99
/pk 6, $31.50/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000 K
- Watts 400W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # M400/U/ED37
- Zoro # G205393317
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 K |
Watts | 400W |
Item | Metal Halide HID Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- BULLDOG 4000 Lumen LED Worklight (11378)
- ILC Replacement for Viqua Uvmax D4 Plus replacement light bulb lamp (UVMAX D4 PLUS VIQUA)
- ILC Replacement for SYLVANIA F34CW/SS/ECO REPLACED BY (F34CW/SS/ECO REPLACED BY SYLVANIA)
- SYLVANIA High Pressure Sodium 6Pk (LU1000)
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 3000K (MP70/U/MED)
- SYLVANIA High Pressure Sodium HID Bulb, 70W, 1900K (LU70/MED)
- SYLVANIA 750W BT37 HID Light Bulb - Mogul Extended Base - Clear Finish (S4390)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- Sylvania HID Light Bulbs