Shop All HID Light Bulbs
Sylvania
Metal Halide 6Pk
Mfr # M175/U/ED28
Zoro # G705393350
product price: $120.99
/pk 6, $20.17/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200 K
- Watts 175W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # M175/U/ED28
- Zoro # G705393350
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 K |
Item | Metal Halide HID Bulb |
Watts | 175W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR1 LED ALO SWW2 UVOLT PE DDBTXD)
- ILC Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp (HR400DX33 GE GENERAL ELECTRIC G.E)
- LORELL Smd Led Task Light8Watt (LLR13202)
- ILC Replacement For Uv Resources, 55086554 (55086554)
- SYLVANIA Ceramic Metal Halide HID Bulb, 35W, 2940K (MC39T6/U/G12/830)
- SYLVANIA Quartz Metal Halide HID Bulb, 250W, 4000K (M250/U/ED28)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 3800K (MP1000BUONLY)
- SYLVANIA 750W BT37 HID Light Bulb - Mogul Extended Base - Clear Finish (S4390)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- Sylvania HID Light Bulbs