Shop All HID Light Bulbs
Sylvania
Metal Halide 20Pk
Mfr # MP100/C/U/MED
Zoro # G005393357
product price: $374.99
/pk 20, $18.75/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800 K
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # MP100/C/U/MED
- Zoro # G005393357
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2800 K |
Item | Metal Halide HID Bulb |
Watts | 100W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10WH)
- NEBO Powerful Pen Sized Pocket Inspection Light (NEB-POC-1000)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 4000K (M70/U/MED)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED28)
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- SYLVANIA High Pressure Sodium 6Pk (LU1000)
- ILC Replacement for Grainger 2vad5 replacement light bulb lamp (2VAD5 GRAINGER)
- Sylvania HID Light Bulbs