Shop All HID Light Bulbs
Sylvania
Metal Halide 20Pk
Mfr # M70/U/MED
Zoro # G105393332
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70W
- Bulb Color Temp. 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # M70/U/MED
- Zoro # G105393332
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 70W |
Item | Metal Halide HID Bulb |
Bulb Color Temp. | 4000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- SYLVANIA Metal Halide 6Pk (M175/U/ED28)
- SYLVANIA High Pressure Sodium HID Bulb, 1000W (LU1000/ECO)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/ECO)
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Coated White Finish (S4834)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- Sylvania HID Light Bulbs