Shop All HID Light Bulbs
Sylvania
Metal Halide 10Pk
Mfr # M400/U/ET18
Zoro # G205393355
product price: $509.99
/pk 10, $51.00/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400 K
- Watts 400W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # M400/U/ET18
- Zoro # G205393355
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3400 K |
Item | Metal Halide HID Bulb |
Watts | 400W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- ILC Replacement For EIKO SEN5APCZ10 (SEN5A/PC/Z10)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- SYLVANIA High Pressure Sodium 20Pk (LU150/55/ECO)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- Sylvania HID Light Bulbs