Shop All Fluorescent Light Bulbs
Sylvania
Linear Fluorescent Bulb, 40W, 4100K
Mfr # FT40DL/841/RS/ECO
Zoro # G8209734
product price: $4.65
/ea
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type 4-Pin (2G11)
- Wattage Equivalency 40W
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FT40DL/841/RS/ECO
- Zoro # G8209734
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Dia. | 3/4 in |
Nominal Length | 2 ft |
Overall Length | 22 3/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number FT40DL/841/RS/ECO, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 40 W, Lumens 3,150 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 40 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White, Bulb Start Type Rapid
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- LUMAPRO Task Light, Compact Head (2RPJ2)
- LITHONIA LIGHTING Low Voltage Controller 2-Circuit Class 2 (LVC1200)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- SYLVANIA T8 Fluorescent 30Pk (FO32/830/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20891)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/841/XP/SS/ECO3)
- ILC Replacement for Zoro 5v531 replacement light bulb lamp (5V531 ZORO)
- Sylvania Fluorescent Light Bulbs