Shop All Fluorescent Light Bulbs
Sylvania
Linear Fluorescent Bulb, 32W, 4100K
Mfr # FBO32/841XP/6/ECO
Zoro # G8180377
product price: $11.79
/ea
Sold in multiples of 16 for $188.64
$188.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W Fluorescent
- Watts 32 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FBO32/841XP/6/ECO
- Zoro # G8180377
- Country of Origin Canada
- Category Fluorescent Light Bulbs
Dimensions
Bulb Bend Radius | 6 in |
Nominal Length | 2 ft |
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Description
Linear Fluorescent Bulb, Trade Number FBO32/841XP/6/ECO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 4100K, Lumens 2,900 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, Standards ANSI, Bulb Start Type Instant or Rapid, Rated Life 20,000 hr, Light Color White, Bulb Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841/6/ECO)
- SYLVANIA T12 Fluorescent 30Pk (F30T12 CW/HO)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- ILC Replacement for Intertek Magnifies Lamp T-4 12W 6400k replacement light bulb lamp (MAGNIFIES LAMP T-4 12W 6400K INTERTEK)
- Sylvania Fluorescent Light Bulbs