Shop All Fluorescent Light Bulbs
Sylvania
Linear Fluorescent Bulb, 31W, 4100K
Mfr # FBO31/841/XP/ECO
Zoro # G1494767
product price: $11.55
/ea
Sold in multiples of 15 for $173.25
$173.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W Fluorescent
- Watts 31 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FBO31/841/XP/ECO
- Zoro # G1494767
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 22 1/2 in |
Nominal Length | 2 ft |
Bulb Dia. | 3 in |
Bulb Bend Radius | 1 5/8 in |
Description
Linear Fluorescent Bulb, Trade Number FBO31/841/XP/ECO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 4100K, Lumens 2,775 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 31 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 120V AC, Standards ANSI, Bulb Start Type Instant or Rapid, Rated Life 24,000 hr, Light Color White, Bulb Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- STREAMLIGHT E-Flood Upgrade Kit, Black (45842)
- LIVING ACCENTS Incandescent ST40 Edison Light Set Clear 10 ft. 10 lights (INCST4010CLA)
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835/6/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- SYLVANIA T8 Fluorescent 30Pk (FO28/835/XP/SS/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- ILC Replacement for Philips F32t8/tl741/alto replacement light bulb lamp, 25PK (F32T8/TL741/ALTO PHILIPS)
- Sylvania Fluorescent Light Bulbs