Shop All Fluorescent Light Bulbs
Sylvania
Linear Fluorescent Bulb, 31W, 3500K
Mfr # FBO31/835
Zoro # G8180499
product price: $14.19
/ea
Sold in multiples of 15 for $212.85
$212.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 32W Fluorescent
- Watts 31 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FBO31/835
- Zoro # G8180499
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Dia. | 3 in |
Nominal Length | 2 ft |
Overall Length | 22 1/2 in |
Bulb Bend Radius | 1 5/8 in |
Description
Linear Fluorescent Bulb, Trade Number FBO31/835, Bulb Housing Glass, Bulb Shape T8, Color Temperature 3500K, Lumens 2,725 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 31 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 120V AC, Standards ANSI, Bulb Start Type Instant or Rapid, Rated Life 20,000 hr, Light Color White, Bulb Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s13w/827/2p/alto replacement light bulb lamp (PL-S13W/827/2P/ALTO PHILIPS)
- ILC Replacement for Philips F17t8/tl830 replacement light bulb lamp (F17T8/TL830 PHILIPS)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- FEIT ELECTRIC LED A19 E26 DL 60W 24PK (A80085010KLDP24)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20891)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21133)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20892)
- ILC Replacement for Philips F32t8/adv841/ew/alto replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO PHILIPS)
- Sylvania Fluorescent Light Bulbs