Shop All Recessed Lighting Trims
Sylvania
LEDMD4R3A800ST9SC3WH
Mfr # 63054
Zoro # G310081048
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Fixture Type New Construction/Remodel
- Includes Quick Connector
- Nominal Size 4 in
- Series MD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 63054
- Zoro # G310081048
- UPC # 046135630545
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 4 in |
Overall Height | 7/8 in |
Overall Width | 4 15/16 in |
Outside Diameter | 4 15/16 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Trim, Fixture Type New Construction/Remodel, Nominal Size 4 in, Maximum Wattage 10 W, Light Output 800 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120V AC, Overall Height 7/8 in, Lighting Technology LED, IC Rating IC, Series MD, Outside Diameter 4 15/16 in, Compliance Type CA Title 24, Dimmable Yes, Dimming Method Phase Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Uc100e1030 (lamp Only NO Handle) replacement light bulb lamp (UC100E1030 (LAMP ONLY NO HANDLE) HONEYWELL)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/850/HO/ECO/IC (PKX 24))
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- ILC Replacement for 3M 7792-8 replacement light bulb lamp (7792-8 3M)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ELCO LIGHTING 5 Sloped Reflector Trim" (EL555C)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- ELCO LIGHTING 3 Square on Round Phenolic Baffle Trim" (EL2393BB)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Alum Reflector (602 CWH)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985BZ)
- JESCO LIGHTING GROUP Step Baffle Trim- Black Reflector- Black Trim (TM201BKBK)
- Sylvania Recessed Lighting Trims