Shop All Recessed Lighting Trims
Sylvania
LED Trim
Mfr # 62807
Zoro # G610081069
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Rated Life 50,000 hr
- Dimmable Yes
- Color Rendering Index 90
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 62807
- Zoro # G610081069
- UPC # 046135628078
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Manufacturer Warranty Length | 5 yr |
Overall Height | 4 in |
Outside Diameter | 7 3/8 in |
Details
Voltage | 120V AC |
Rated Life | 50,000 hr |
Dimmable | Yes |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Lighting Certification | ENERGY STAR |
Item | LED Trim |
Fixture Type | Retrofit |
Minimum Operating Temperature | -4 Degrees F |
Environmental Rating | Wet Location Rated |
Light Output | 500 lm, 700 lm, 900 lm |
Maximum Wattage | 11 W |
Maximum Operating Temperature | 104 Degrees F |
Dimming Method | 0-10V |
Description
LED Trim, Color Temperature 3000K, Light Output 500 lm, 700 lm, 900 lm, Color Rendering Index 90, Dimmable Yes, Outside Diameter 7 3/8 in, Overall Height 4 in, Voltage 120V AC, Dimming Method 0-10V, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent S, Replacement For Omega, B4, B6, B22 (B4, B6, B22)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- ILC Replacement for Whelen Engineering S30tl (S30TL WHELEN ENGINEERING)
- FEIT ELECTRIC FT LED T100 DL 300W 1PK (T10040005KLEDHD)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688N)
- ELCO LIGHTING 6 Adjustable Spot Trim" (EL1568W)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420W)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 12-Pack (LR41021-12PK)
- Sylvania Recessed Lighting Trims