Shop All LED Light Bulbs
Sylvania
LED Bulb, Specialty, T8 Lamp, BiPin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp
Mfr # 40213
Zoro # G007387484
product price: $18.19
/ea
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 40213
- Zoro # G007387484
- UPC # 46135402135
- Country of Origin China
- Category LED Light Bulbs
Description
Sylvania LED Bulb, Specialty, Wattage Rating 17 W, 120 V, Lamp Base BiPin, Lamp Shape T8, Lamp Material Glass, Lamp Finish Frosted, Lumens 2200 Lumens, Light Color Cool White, Color Temperature 4100 K, Color Rendering Index CRI 82, Average Life 50,000 hr, Dimensions 477 in L x 1 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- POWEROPTIX Flashlight Dual Function LED 300/140 Lumens (032-94760)
- COOPER LIGHTING 6PK 6 LED MNT Light (HLC6099301EWH-6BP)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6751)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, Frosted, Bright White Light (78102)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40700)
- SYLVANIA Sylvania Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40670)
- SYLVANIA LED12A19F82710YVRP (79291)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40755)
- ILC Replacement For SUBZERO 7006999 LED REPLACEMENT LED BASE TYPE E26 2PK (2PAK:WX-SL1Q-1)
- Sylvania LED Light Bulbs