Shop All LED Light Bulbs
Sylvania
LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp
Mfr # 40665
Zoro # G707386428
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 40665
- Zoro # G707386428
- UPC # 46135406652
- Country of Origin United States
- Category LED Light Bulbs
Description
Sylvania LED Bulb, General Purpose, Wattage Rating 13 W, Lamp Base E26, Lamp Shape A21, Lumens 1600 Lumens, Dimmable Dimmable, Light Color Soft White, Color Temperature 2700 K, Color Rendering Index CRI 92, Average Life 15,000 hr, Dimensions 674 mm Dia x 1183 mm L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 23452-H Snap-In Lamp Support Clip For Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-H)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 48-Pack (LR21422-48PK)
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40-12v replacement light bulb lamp (Q50MR16/C/FL40-12V GE GENERAL ELECTRIC G.E)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6780)
- SYLVANIA LED6MR16/DIM/830/FL35/GL/RP (78239)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6756)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 40/60/100 W (40778)
- CURRENT GE Refresh CAC E12 (Candelabra) LED Bulb Daylight 40 W , 2PK (31425)
- Sylvania LED Light Bulbs