Shop All LED Light Bulbs
Sylvania
LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light
Mfr # 74077
Zoro # G807375001
product price: $5.59
/ea
Sold in multiples of 6 for $33.54
$33.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 74077
- Zoro # G807375001
- UPC # 46135740770
- Country of Origin China
- Category LED Light Bulbs
Description
Rated up to 11,000 hrs at 70 lumen maintenance, Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs Contractor Series LED A19 lamps are environmentally preferred products They are RoHS compliant and contain no mercury, lead or other hazardous materials They emit no UV or IR radiation A CRI of 80 ensures good color definition These lamps offer a great value where a nondimmable, semidirectional lamp is appropriate in both homes and businesses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E12/WGX1FB)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SYLVANIA LED25PAR38HODIM850FL40WRP (74794)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 40 W (40771)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- SYLVANIA 9W T4 LED Light Bulb - 2G7 Base - White Finish (S6415)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-A)
- Sylvania LED Light Bulbs